Shop TORK

Bucket System Refill, Turquoise, PK4

  • Mfr # 192480
  • Zoro # G014884617

product price: 
$
152.28
/pk of 4, $38.07/ea
Free Shipping & Returns

Key Features

Number of Sheets
120
Material
Polyester
Cleaning Cloth Style
Cleaning Cloth
Size
13.98 x 16.34
Cleaning Cloth Color
Turquoise
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
192480
Zoro #
G014884617
UPC #
10073286662214
Country of Origin
Netherlands

Dimensions

Size
13.98 x 16.34
Sheet Width
14 in
Sheet Length
17 in
Sheet Size
16 1/2 in x 14 in

Details

Item
Bucket System Refill
Number of Sheets
120
Material
Polyester
Cleaning Cloth Style
Cleaning Cloth
Cleaning Cloth Color
Turquoise
Package Type
Pack
Application
Oil and Grease
Recommended For
Oil and Grease
Minimum Cleanroom Standards
None
Color
Blue
Ply
1
Lint Level
Low Lint
For Use With Manufacturer Part No.
654021, 6540281
Wipe Type
Critical Area Wipe
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Series
W4
Product Type
Bucket System Refill
Cloth Density
78 g/sq m
Compatible Manufacturer Part Number
654021, 6540281
Wipe Construction
Spunlace

Description

Bucket System Refill,Turquoise,PK4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.