Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPC201
Zoro #
G5238457
UPC #
786261824578
Country of Origin
United States
Dimensions
Display Height
3/4 in
Display Width
1 1/2 in
Height
8 1/4 in
Depth
3 1/4 in
Width
5 1/4 in
Description
Electronic Timer, Operation Mode 24 hr, Number of Channels 1, Contact Form SPST, Voltage 120 to 277V AC, Amps 40, HP @ 120V 1, HP @ 240V 2, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 5 min, Max. Time Setting 24 hr, NEMA Rating 3, Color Tan, Backup Device Capacitor, Backup Time 4 days, Operating Temp. -40 Degrees to 149 Degrees F, Display Height 3/4 in, Display Width 1 1/2 in, Height 8 1/4 in, Depth 3 1/4 in, Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.