Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Electronic Timer, 24 Hours, DPDT DG180A

Electronic Timer, 24 Hours, DPDT (Discontinued)

  • Mfr # DG180A
  • Zoro # G4711271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG180A
Zoro #
G4711271
UPC #
786261822062
Country of Origin
United States

Dimensions

Width
5"
Display Height
11 1/4 in
Height
9-1/8"
Depth
4-1/2"
Display Width
5 in

Details

Item
Electronic Timer
Operation Mode
24 Hours
Number of Channels
1
Contact Form
DPDT
Voltage
120 to 277VAC
Amps
20
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
56
Available Actions - Electronic Timer
On/Off, Pulse
Description/Special Features
May Use As Signaling Timer And 31 day Cycle Timer, Lockable Hasp
Enclosure
Plastic
NEMA Rating
3R
Standards
CSA, UL Listed
Max. On/Off Cycles
28
Number of Pulse Events
56
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Max. Time Setting
24 hr.
Backup Device
Capacitor
Operating Temp.
-31 Degrees to 131 Degrees F
Number of Poles
2
Mounting
Surface
Backup Time
7 days
Pulse Duration
1 sec. to 24 hr.
Color
Tan
Min. Time Setting
1 min.
Features
Lockable Hasp
Mounting Style
Surface
Body Color
Tan
NEMA Enclosure Rating
3R

Description

Electronic Timer, Operation Mode 24 Hours, Number of Channels 1, Contact Form DPDT, Voltage 120 to 277V AC, Amps 20, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 56, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.