Hand Soap, 2,000 mL, Clear, PK2
- Mfr # 400039
- Zoro # G214845258
product price:Â
$
72.39
/pk of 2, $36.20/ea
Key Features
Form
Foam
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Fragrance-Free
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400039
- Zoro #
- G214845258
- UPC #
- 10073286666496
- Country of Origin
- United States
Dimensions
- Container Size
- 2,000 mL
- Fits Chest Size
- Collapsible Bottle
Details
- Item
- Hand Soap
- Form
- Foam
- Container Type
- Cartridge
- Fragrance
- Fragrance-Free
- Color
- Clear
- Requires Dispenser
- Yes
- Features
- Collapsible Bottle
- Product Type
- Hand Soap
- Includes Grit
- No
- Ligature Resistant
- No
- Includes
- (2) Refill Bottles
- Manufacturer Dispenser Part Number
- 571718
- Application
- General Skin Cleansing
- Standards
- Ecologo, Green Seal Certified
- Formula
- Citric Acid, Cocamidopropyl Betaine, Coco-Glucoside, Dicaprylyl Ether, Glycerin, Glyceryl Oleate, Lauryl Glucoside, Sodium Benzoate, Sodium Laureth Sulfate, Sodium PCA, Water
- Hygiene Properties
- Dye-Free, Moisturizing
- NSF Rating
- E1
- Series
- S26
- Wire Color
- Clear
Description
Body Washes, Hand Soaps, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.