Shop TORK
See all product information
Create Account
Body Wash/Shampoo/Conditioner Combo, PK6
- Mfr # 400033
- Zoro # G314845332
product price:Â
$
95.89
/pk of 6, $15.98/ea
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
1,000 mL
Fragrance
Clean
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400033
- Zoro #
- G314845332
- UPC #
- 10073286664652
- Country of Origin
- United States
Dimensions
- Container Size
- 1,000 mL
- Fits Chest Size
- 3-in-1 Formula For Hair and Body, Dermatologically Tested
Details
- Item
- Body Wash/Shampoo/Conditioner Combo
- Form
- Liquid
- Container Type
- Cartridge
- Fragrance
- Clean
- Color
- White
- Requires Dispenser
- Yes
- Includes
- (6) Refill Bottles
- Manufacturer Dispenser Part Number
- 466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508
- NSF Rating
- Not Rated
- Includes Grit
- No
- Ligature Resistant
- No
- Formula
- Aloe Vera, Citric Acid, Cocamide MIPA, Cocamidopropyl Betaine, Sodium Chloride, Sodium Laureth Sulfate, Sodium Lauryl Sulfate, Water
- Product Type
- Body Wash/Hand Soap Combination
- Features
- 3-in-1 Formula For Hair and Body, Dermatologically Tested
- Application
- General Skin Cleansing
- Series
- S4
- Wire Color
- White
Description
Body Washes, Hand Soaps, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.