Hardwound Paper Towel, Continuous Roll Sheets, 1000 ft., White (Discontinued)
- Mfr # 214404
- Zoro # G4060495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214404
Zoro #
G4060495
UPC #
10073286648737
Country of Origin
United States
Dimensions
Sheet Size
8" x 1000 ft.
Roll Length
1000 ft.
Paper Towel Width
8"
Overall Length
23.75
Overall Width
16
Overall Height
8.75
Inside Diameter
1.925
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll
Material
PAPER
For Use With
DX906E, DX900, 908EX, DX990, 13680
Weight
24.568019
Description
TorkĀ® Hardwound Roll Towel, 8" x 1000 ft, White, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.