Tork Industrial Paper Wiper Blue W24, Pop-up Box, 10 x 90 Sheets, 440245A, PK10

  • Mfr # 440245A

  • Zoro # G4602925


product price:  $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Blue
Container Type
Box
Number of Sheets
90
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440245A
Zoro #
G4602925
UPC #
10073286623536
Country of Origin
United States

Dimensions

Roll Length
123.75 ft
Length
16.5 in
Width
8.54 in
Overall Width
18.5
Overall Height
10.875
Overall Length
23.875

Details

Item
Industrial Paper Wipers
Material
Paper
Color
Blue
Container Type
Box
Number of Sheets
90
Ply
4
Fragrance
Unscented
Paper Towel Type
Industrial Paper Wipers
Net Weight
16.043012
Dispenser Capacity
16 lbs
Wipes per Container
90
Packaging Type
Box
Standards
EcoLogo Certified; Health Canada Certified
Application
General Purpose
Surfaces for Use On
Multi-Surface
For Use With Mfr. Model Number
Tork® W24 Dispenser Bracket - 2083281

Description

Tork® Industrial Paper Wiper, 4-Ply, 8.54 x 16.5, Blue, 90 Towels/Box, 10 Box/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.