
Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK
Mfr # TJ0922A
Zoro # G314742068
product price: $58.15
/pk 12, $4.85/eaKey Features
Toilet Paper Type
Jumbo Core
Compatible Mfg. Model Number
56TR, 66TR
Material
Paper
Roll Length
1,000 ft
Number of Sheets
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TJ0922A
Zoro #
G314742068
UPC #
10073286618730
Country of Origin
United States
Dimensions
Roll Length
1,000 ft
Sheet Width
3-3/8 in
Sheet Length
Variable
Roll Dia.
8 7/8 in
Core Dia.
3-5/16 in
Details
Item
Toilet Paper Roll
Toilet Paper Type
Jumbo Core
Compatible Mfg. Model Number
56TR, 66TR
Material
Paper
Number of Sheets
Continuous
Color
White
Features
Septic Safe
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Ply
2
Green Certification or Other Recognition
ECOLOGO(R) Certified
Product Series
T22
Description
Toilet Paper, Rolls, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.