
Light Duty Cleaning Cloth Pop Up Box, 1-Ply, 8.3 x 16.1, White, 120 Cloths/Pack, 10 Packs/Carton, 10PK
Mfr # 500176
Zoro # G712929757
product price:Â $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
Key Features
Number of Sheets
120
Length
16.1 in
Application
Cleaning
Weight
1.66 lb
Size
8.3 x 16.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500176
Zoro #
G712929757
UPC #
-
Country of Origin
United States
Dimensions
Length
16.1 in
Size
8.3 x 16.1
Details
Number of Sheets
120
Application
Cleaning
Weight
1.66 lb
Package Type
Box
Cleaning Cloth Color
White
Description
Tork light-duty cleaning cloths are an economical, multi-purpose wiper. Compatible with most chemical solvents, these durable cloths can be used wet or dry for a variety of light-duty cleaning tasks. They're soft and flexible, making it easy to clean in hard-to-reach places and are more durable than a paper wiper, so you can rinse and reuse them. The portable pop-up box delivers one-at-a-time dispensing to minimize waste.
- Multi-purpose light-duty cleaning cloths.
- Use wet or dry.
- Can be rinsed and reused.
- Compatible with most chemical solvents.
- More durable than paper.
- Soft and flexible, making it easy to clean hard to reach places.
- Convenient pop-up box.
- One-at-a-time dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.