
Multifold Paper Towel, 2 Ply Ply, 135 Sheets Sheets, White, 16 PK (Discontinued)
- Mfr # MB576
- Zoro # G4057013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB576
Zoro #
G4057013
UPC #
10073286625844
Country of Origin
United States
Dimensions
Sheet Size
10.1" x 10.88"
Paper Towel Width
10.1"
Overall Length
21
Details
Paper Towel Type
Multifold
Item
Paper Towel
Color
White
Number of Sheets
135 Sheets
Ply
2 Ply
Material
PAPER
Description
TorkĀ® Premium Multifold Towel, 2-Ply, 10.1 x 10.88, White, 135/Pack 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.