Zoro Homepage

Tork Cleaning Cloth Giant Roll White W1, 1 x 1219 Feet, 510105

  • Mfr # 510105

  • Zoro # G503666380


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Multipurpose Cleaning Cloth
Material
Spunlace
Color
White
Product Series
Tork
Sheet Size
12.6 in x 13.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510105
Zoro #
G503666380
UPC #
-
Country of Origin
Netherlands

Dimensions

Sheet Size
12.6 in x 13.3 in
Sheet Width
12.6 in
Sheet Length
13.3 in
Roll Length
1219 ft
Roll Dia.
15"
Core Dia.
3 in

Details

Paper Towel Type
Multipurpose Cleaning Cloth
Item
Paper Towels
Material
Spunlace
Color
White
Product Series
Tork
Container Type
Roll
Number of Sheets
1100
Ply
1
Uses Dispenser
Tork® W1 Stand Dispensers - 6520281, 6521281
Green Certification or Other Recognition
Health Canada Certified; NSF P1 Certified
Application
Wiping
Standards
Health Canada Certified; NSF P1 Certified
Scent
Unscented
Applicable Material
Multiple
Dirt Types
Liquids; Oil

Description

The Tork Cleaning Cloth is a soft and flexible multipurpose cleaning cloth that is suitable for janitorial and industrial use. Strong texture for excellent oil and water absorption. Meets your cleaning needs due to suitability with most solvents and detergents. Reusable, strong, durable wiper - excellent rental towel and rag replacement. exelCLEAN technology – for a fast professional cleaning result.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.