OptiServe Corless Toilet Paper, 2-Ply, White, 36PK
- Mfr # 472880
- Zoro # G423372972
product price:
$
114.99
/pk of 36, $3.19/ea
Free Shipping & Returns
Key Features
Roll Dia.
0.75"
Roll Length
333 ft
Color
White
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 472880
- Zoro #
- G423372972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 0.75"
- Roll Length
- 333 ft
Details
- Item
- Toilet Paper
- Color
- White
- Material
- Paper
Description
Tork OptiServe Coreless is a high-capacity toilet paper system for facilities where efficiency, sustainability and providing a great experience are key. It ́s a better alternative than conventional toilet paper and traditional jumbo rolls. The wide offer of dispensers means different needs within a facility can be met with only one type of toilet paper.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.