Standard Core, 2 Ply, 865 Sheets, White, 36 PK
- Mfr # 162090
- Zoro # G514741991
product price:Â
$
109.99
/pk of 36, $3.06/ea
Free Shipping & Returns
Key Features
Ply
2
Sheet Width
3 3/4 in
Sheet Length
4 in
Number of Sheets
865
Roll Length
288 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162090
- Zoro #
- G514741991
- UPC #
- 10073286639278
- Country of Origin
- United States
Dimensions
- Sheet Width
- 3 3/4 in
- Sheet Length
- 4 in
- Roll Length
- 288 ft
- Roll Dia.
- 5 5/8 in
- Sheet Size
- 3 3/4 in x 4 in
- Core Dia.
- 1 11/16 in
- Fits Chest Size
- Embossed Design, Septic Safe
Details
- Item
- Toilet Paper Roll
- Ply
- 2
- Number of Sheets
- 865
- Toilet Paper Type
- Standard Core
- Color
- White
- Material
- Paper
- Compatible Mfg. Model Number
- 565728, 565828
- Features
- Embossed Design, Septic Safe
- Series
- T11 OptiCore(R)
- Shell Material
- Paper
- Wire Color
- White
Description
Toilet Paper, Rolls, Package Quantity 36
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.