
Tork Paper Wiper Centerfeed White W1, Multipurpose, 2 x 800 Sheets, 130211B, PK2
Mfr # 130211B
Zoro # G005731678
product price: $78.55
/pk 2, $39.28/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Center Pull
Material
Paper
Color
White
Sheet Size
9 in x 13 in
Product Series
Tork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130211B
Zoro #
G005731678
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9 in x 13 in
Sheet Width
9 in
Sheet Length
13 in
Roll Length
866 ft
Roll Dia.
11.3"
Core Dia.
11.3 in
Details
Item
Paper Towels
Paper Towel Type
Center Pull
Material
Paper
Color
White
Product Series
Tork
Container Type
Roll
Number of Sheets
800
Ply
2
Uses Dispenser
TorkĀ® W1, W2 Centerfeed Dispensers - 653020, 653028, 6520281, 6521281
Green Certification or Other Recognition
EcoLogo Certified; HACCP International Certified
Applicable Material
Multiple
Application
Wiping
Dirt Types
Dirt; Grime
Scent
Unscented
Description
Tork Paper Wiper is a multipurpose wiper designed for light wiping tasks. The Tork Paper Wiper is good choice when economy matters most. This wiper can be used in the Tork Maxi Centrefeed dispenser, which is a high capacity versatile solution for professional environments where both hand and surface wiping is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.