Shop TORK
See all product information
Create Account
PaperTowelDispenser, Blk, 6-1/4"D
- Mfr # 73TR
- Zoro # G424159541
product price:Â
$
40.45
/ea
Key Features
Core Dia.
Not a Roll
Paper Towel Width
9 1/8 in
Dispenser Width
11 3/4 in
Dispenser Height
18 in
Features
Replaceable Lock Fingers, Translucent Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73TR
- Zoro #
- G424159541
- UPC #
- 10073286617535
- Country of Origin
- China
Dimensions
- Core Dia.
- Not a Roll
- Paper Towel Width
- 9 1/8 in
- Dispenser Width
- 11 3/4 in
- Dispenser Height
- 18 in
- Dispenser Depth
- 6 1/4 in
- Fits Chest Size
- Replaceable Lock Fingers, Translucent Cover
Details
- Item
- Paper Towel Dispenser
- Features
- Replaceable Lock Fingers, Translucent Cover
- Dispenser Capacity
- (1200) Compressed Multifold, (600) Multifold
- Paper Towel Type
- C-Fold, Multifold
- Dispenser Color
- Black
- Compatible Mfg. Model Number
- 420580, 420590, 424824, 424834, 424835, MB540A, MK520A, MK530A
- Series
- H2
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, Universal, Plastic, Ply Not Applicable, Paper Towel Width 9 1/8 in, Core Dia. Not a Roll, Black, Dispenser Mounting Wall, Dispenser Capacity (1200) Compressed Multifold, (600) Multifold, Dispenser Height 18 in, Dispenser Width 11 3/4 in, Dispenser Depth 6 1/4 in, Compatible Grainger Part Number 404PE8, 847ZK9, 847ZL0, 847ZL1, 847ZL2, 847ZL5, 847ZL6, 847ZL7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.