Hand Towel Roll White H71, 1 Ply, Logo Embossed, Nature, Paper, Fiber, 6PK
- Mfr # 7171020
- Zoro # G723364479
product price:Â
$
118.99
/pk of 6, $19.83/ea
Free Shipping & Returns
Key Features
Color
Nature
Sheet Width
7-1/2 in
Ply
1
Roll Length
1000 ft
Material
Fiber, Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7171020
- Zoro #
- G723364479
- UPC #
- 10073286646306
- Country of Origin
- United States
Dimensions
- Sheet Width
- 7-1/2 in
- Roll Length
- 1000 ft
Details
- Color
- Nature
- Item
- Paper Towel
- Ply
- 1
- Material
- Fiber, Paper
- Features
- Durable, Long Lasting, Absorbent
Description
Green Seal certified and exceeds EPA guidelines with 50% post-consumer waste, Controlled roll for usage control and cost savings when used with controlled roll dispensers, Compatible with Tork Electronic Hand Towel Roll Dispensers and Mechanical Hand Towel Roll Dispensers, High-capacity ideal for schools, universities, stadiums and other high-traffic areas, Long-lasting rolls minimize maintenance costs while maximizing service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.