Shop TORK
See all product information
Create Account
Dry Wipe Dispenser, Plastic, 15 1/2 in H
- Mfr # 6540281
- Zoro # G714911088
product price:Â
$
7.85
/ea
Key Features
Dispenser Operation
Manual
Dispenser Material
Plastic
Dispenser Capacity
(240) Wipes
Dispenser Depth
8 1/8 in
Dispenser Product Grouping
Dry Wipe Dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6540281
- Zoro #
- G714911088
- UPC #
- 10073286625691
- Country of Origin
- Hungary
Dimensions
- Dispenser Depth
- 8 1/8 in
- Dispenser Height
- 15 1/2 in
- Dispenser Width
- 16 3/4 in
Details
- Item
- Dry Wipe Dispenser
- Dispenser Operation
- Manual
- Dispenser Material
- Plastic
- Color
- Black, Red
- Dispenser Capacity
- (240) Wipes
- Dispenser Product Grouping
- Dry Wipe Dispenser
- For Use With Manufacturer Part No.
- 192480, 192578, 440278, 520681, 530182, 570481, 930181
- For Wipe Dispensing Form
- Sheets
- Includes
- Dispenser Only
- Dispenser Mounting
- Wall
- Wire Color
- Black, Red
Description
Wall Folded Wiper Portable Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.