Shop TORK
See all product information
Create Account
PaperTowelDispenser, Wht, 4-5/8"D
- Mfr # 302020
- Zoro # G814923387
product price:Â
$
60.15
/ea
Key Features
Dispenser Operation
Pull
Paper Towel Type
Multifold
Product Series
H23
Core Dia.
Not a Roll
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302020
- Zoro #
- G814923387
- UPC #
- 10073286625790
- Country of Origin
- Poland
Dimensions
- Core Dia.
- Not a Roll
- Dispenser Height
- 7 7/8 in
- Dispenser Width
- 12 11/16 in
- Paper Towel Width
- 8 in, 8 3/8 in, 9 in, 9 1/8 in
- Dispenser Depth
- 4 5/8 in
Details
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Pull
- Paper Towel Type
- Multifold
- Product Series
- H23
- Dispenser Material
- Plastic
- Color
- White
- Dispenser Capacity
- (135) Multifold, (189) Multifold, (200) Multifold, (250) Multifold, (94) Multifold
- Automatic/Manual
- Manual
- Dispenser Color
- White
- ADA Compliance
- Yes
- Dispenser Mounting
- Free Standing
- Compatible Mfg. Model Number
- 101293, 101298, 420580, 420590, 424824, 424834, MB540A, MB579, MK520A, MK530A
- Sublease Requirement
- Sublease Not Required
- Ligature Resistant
- No
- Series
- H2 Tork Xpress
Description
Paper Towel Dispenser, Paper Towel Type Multifold, Manual, H2 Tork Xpress, Universal, Pull, Plastic, Ply Not Applicable, Paper Towel Width 8 in, 8 3/8 in, 9 in, 9 1/8 in, Core Dia. Not a Roll, White, Dispenser Mounting Free Standing, Dispenser Capacity (135) Multifold, (189) Multifold, (200) Multifold, (250) Multifold, (94) Multifold, Dispenser Height 7 7/8 in, Dispenser Width 12 11/16 in, Dispenser Depth 4 5/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.