
Performance Floor Stand, 25.43 x 20.87 x 39.61, Red/Smoke (Discontinued)
- Mfr # 6520281
- Zoro # G4525531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6520281
Zoro #
G4525531
UPC #
73286625670
Country of Origin
China
Dimensions
Height
8.0709
Width
31.6929
Overall Height
8.125
Overall Width
23.875
Overall Length
31.75
Length
23.8189
Details
Color
Red
Material
NONP
For Use With
6232000, 6332000, 72900, 73350, 6334000, 6432000, 6234000, 6032120, 6032200, 6239000, 6339000, 6434000, 6436000, 6035120, 6236000, 6032050, 6336000, 6435000, 5555100, 6233001, 6333001, 6533000, 6534000
Weight
18.847014
Description
The TorkĀ® Floor Stand Dispenser in PerformanceTM design is developed for safety and stability with its reliable tear-off and easy-load features. Tork Performance is the next generation of dispensers for professional wiping. The right combination of dispenser and wiper will boost productivity, while reducing your overall cost-in-use. Mobile dispenser, can be placed where you need it. Extra-high capacity saves time on refilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.