Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Fluorescent, HID, Inductive, LED Photocontrol, 2,000 W, Black, 3 sec Max, 2 sec Min

  • Mfr # 3010

  • Zoro # G2602485


product price: $12.59
/ea

Key Features

Max. Incandescent Amps
16.7 A
Max. Ballast Amps
15 A
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010
Zoro #
G2602485
UPC #
786261600219
Country of Origin
China

Dimensions

Length
4 1/2 in
Width
2 3/4 in
Manufacturers Warranty Length
5 yr
Depth
1 5/8 in
Length (Straight Wireway)
4 1/2 in
Overall Height
4.5 in
Height
5.625 in
Width Diameter Descriptor
W.
Overall Width
2.75 in

Details

Item
Photocontrol
Max. Incandescent Amps
16.7 A
Max. Ballast Amps
15 A
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Color
Black
Temp. Range
-40 Degrees to 140 Degrees F
Housing Material
Polycarbonate
Standards
UL Listed
Enclosure Type
Raintight
Description/Special Features
Built-In Delay of Up to 2 min Prevents False Switching, LED Rated
Includes
Wall Plate
For Use With
Pole Lantern and Lawn Lighting, Walkway Lighting
Setting
Dusk to Dawn
Contact Form
SPST
Energy Efficient
Yes
Mounting for outlet box included
strap
Power Source
Hardwired
Color Generic
grey
Photocell
Yes
Certified Listed
cULus
Style
Utilitarian/Commodity
Power Source Required
Yes
Finish Name
Unfinished
Certified Listed Location
Dry Location Listed
Category General
Outdoor
Finish Type
unfinished
Dusk to Dawn
No
Room Type
Outdoor
Lifestyle
Traditional
Prewired
Yes
Mount location
Wall
Off Illumination - Minimum
3 fc
Resistance Properties
Airborne Contaminant Resistant, Moisture Resistant
Indoor/Outdoor Usage
Outdoor
Body Color
Black
On Illumination - Minimum
1 fc
Time Delay - Minimum
2 sec
Operating Temperature - Maximum
140 Degrees F
Incandescent Current - Maximum
16.7 A
On Illumination - Maximum
5 fc
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
Operating Temperature - Minimum
-40 Degrees F
Wattage - Maximum
2,000 W
Ballast Current - Maximum
10 A
AC Operating Voltage
120V AC
Mounting Style
Flush, In-Wall
Series
3000
Time Delay - Maximum
3 sec
Off Illumination - Maximum
15 fc

Description

Photocontrol, Mounting Flush/Box, Voltage 120V AC, Max. Wattage 2,000, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 15 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 140 Degrees F, Length 4 1/2 in, Width 2 3/4 in, Depth 1 5/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL Listed, Includes Wall Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.