Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Fluorescent, HID, Inductive, LED Photocontrol, 2,220 W, Gray, 5 sec Max, 3 sec Min

  • Mfr # ZSS124

  • Zoro # G9914686


product price: $26.19
/ea

Key Features

Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 158 Degrees F
Length
2 in
Includes
Conduit Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS124
Zoro #
G9914686
UPC #
786261789143
Country of Origin
China

Dimensions

Length
2 in
Overall Height
2 in
Width
2 3/4 in
Depth
4 1/4 in
Manufacturers Warranty Length
10 yr
Dimensions
.500 Conduit Mount
Stem Thread Size
1/2''
Stem Diameter
1/2 in

Details

Item
Photocontrol
Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 158 Degrees F
Includes
Conduit Mount
Housing Material
Polycarbonate
Contact Form
SPST
Standards
ANSI, UL Listed
Type
Lexan Swivel Photocontrol
Standard
cULus
Timing Range
Instant On
Sensitivity
Turn On Is 1.5fc
Frequency Rating
50-60 Hz
Sensor Type
Molded Sealed IR
Application
Roadway, Area, Parking, Flood and Security Type Lighting Fixtures
Power Consumption
.5 Watts
Time Delay - Minimum
3 sec
Operating Temperature - Maximum
158 Degrees F
On Illumination - Maximum
1.5 fc
AC Operating Voltage
105-305V AC
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Weather Resistant
Series
Z
Operating Temperature - Minimum
-40 Degrees F
Off Illumination - Maximum
2.25 fc
Time Delay - Maximum
5 sec
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
Body Color
Gray
Incandescent Current - Maximum
15 A
Features
11 in 16 GA Hookup Wires
Mounting Style
Stem, Stem and Swivel
Ballast Current - Maximum
0.333333333
Wattage - Maximum
2,220 W

Description

Photocontrol, Mounting Swivel, Voltage 120 to 277V AC, Max. Wattage 2,220, Max. Incandescent Amps 15 A, Max. Ballast Amps 8 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 in, Width 2 3/4 in, Depth 4 1/4 in, Contact Form SPST, Housing Material Polycarbonate, Standards ANSI, UL Listed, Includes Conduit Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.