Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Fluorescent, HID, Inductive, LED Photocontrol, 4,620 W, Black, 180 sec Max, 2 sec Min

  • Mfr # 3002

  • Zoro # G3221084


product price: $9.79
/ea

Key Features

Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Temp. Range
-40 Degrees to 140 Degrees F
Standards
cULus
Enclosure Type
Raintight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002
Zoro #
G3221084
UPC #
786261600196
Country of Origin
China

Dimensions

Width
1 in
Manufacturers Warranty Length
2 yr
Depth
1 1/2 in
Length
2 in
Overall Height
2.55 in

Details

Item
Photocontrol
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Temp. Range
-40 Degrees to 140 Degrees F
Standards
cULus
Enclosure Type
Raintight
For Use With
Pole Lantern and Lawn Lighting, Walkway Lighting
Setting
Dusk to Dawn
Housing Material
Polycarbonate
Includes
Gasket, Lock Nut
Description/Special Features
Built-In Delay of Up to 2 min Prevents False Switching, LED Rated
Contact Form
SPST
Ul Standard
UL-514B
Ul File No
E9391
Material
Steel
Finish
Zinc Plated
Off Illumination - Maximum
15 fc
Mounting Style
Flush
Body Color
Black
Time Delay - Minimum
2 sec
Operating Temperature - Maximum
140 Degrees F
Wattage - Maximum
4,620 W
Series
3000
On Illumination - Minimum
1 fc
Operating Temperature - Minimum
-40 Degrees F
Ballast Current - Maximum
0.416666667
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
Time Delay - Maximum
180 sec
On Illumination - Maximum
5 fc
Resistance Properties
Weather Resistant
AC Operating Voltage
208-277V AC
Features
Cadmium Sulfide Photocell, Power Consumption Averages Under 1 Watt
Off Illumination - Minimum
3 fc
Incandescent Current - Maximum
16.7 A

Description

Photocontrol, Mounting Flush/Box, Voltage 208 to 277V AC, Max. Wattage 4,620, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 10 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 140 Degrees F, Length 2 in, Width 1 in, Depth 1 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards cULus, Includes Gasket, Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.