Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photocontrol, Swivel, 480V, SPST

  • Mfr # 2018

  • Zoro # G5248747


product price: $32.69
/ea

Key Features

Contact Form
SPST
Voltage
480V AC
Foot Candles On
1.0 to 5.0
Max. Ballast Amps
10 A
Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018
Zoro #
G5248747
UPC #
786261620217
Country of Origin
China

Dimensions

Depth
2 1/2 in
Width
1 3/4 in
Length
3 1/2 in
Manufacturers Warranty Length
5 yr
Length (Straight Wireway)
3 1/2 in
Overall Height
3.5 in
Overall Depth
2.5 in
Stem Diameter
1/2 in
Overall Width
1.75 in
Stem Thread Size
1/2''

Details

Item
Photocontrol Timer
Contact Form
SPST
Voltage
480V AC
Foot Candles On
1.0 to 5.0
Max. Ballast Amps
10 A
Includes
Gasket, Lock Nut
Enclosure Type
Raintight
Max. Incandescent Amps
15 A
Setting
Dusk to Dawn
Housing Material
Polycarbonate
Max. Wattage
7,500
Mounting
1/2 in Conduit, 180 Degrees Swivel
For Use With
Industrial Lighting
Description/Special Features
Translucent Dome
Temp. Range
-40 Degrees to 140 Degrees F
Foot Candles Off
3 to 15
Standards
UL 773A
Color
Tan
Operating Temp.
-40 to + 140 F
Min. Time Setting
2 Minutes
NEMA Rating
Lexan Housing
Features
180 Degree Swivel, Delay Feature, Raintight Housing
Hz - Electrical
50-60 Hz
Type
Lexan Swivel Photocontrol
Series
2001
Time Delay - Maximum
5 sec
Indoor/Outdoor Usage
Outdoor
On Illumination - Maximum
5 fc
Operating Temperature - Minimum
-40 Degrees F
AC Operating Voltage
480V AC
Off Illumination - Minimum
3 fc
Time Delay - Minimum
1 sec
Ballast Current - Maximum
10 A
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
Wattage - Maximum
7,500 W
Resistance Properties
Moisture Resistant, Weather Resistant
Operating Temperature - Maximum
140 Degrees F
Body Color
Grey
Mounting Style
1/2 in Conduit, Stem and Swivel
Incandescent Current - Maximum
15 A
Off Illumination - Maximum
15 fc
On Illumination - Minimum
1 fc
AC Voltage Rating
480V AC

Description

Photocontrol, Mounting 1/2 in Conduit, 180 Degrees Swivel, Voltage 480V AC, Max. Wattage 7,500, Max. Incandescent Amps 15 A, Max. Ballast Amps 10 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Tan, Temp. Range -40 Degrees to 140 Degrees F, Length 3 1/2 in, Width 1 3/4 in, Depth 2 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL 773A, Includes Gasket, Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.