Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W

  • Mfr # 402B

  • Zoro # G1803308


product price: $10.79
/ea

Key Features

Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
500 W
Receptacles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402B
Zoro #
G1803308
UPC #
786261160911
Country of Origin
China

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
500 W
Receptacles
1
Max. On/Off Cycles
24
Color
White
Battery Type
NiMH
Features
Automatically Turn On/Off Items In The Home, Control Lamps, Radios, Televisions and Appliances
Number of Gangs
1
Indoor / Outdoor
Indoor
Type of Switch
Digital
Receptacle Type
5-15R
Standards
California Title 24, cUL, UL Listed
Style
Plug In
Voltage Rating
125 VAC
Standard
cULus
Application
Lighting
Scheduling
24 Hour
Action
Grounding Plug In
Type
Indoor Heavy Duty Plug in Timer
NEMA Plug Configuration
5-15P
Mounting
Plug
Indoor/Outdoor Usage
Indoor
Astronomic Functionality
Not Astronomic
Body Color
White
Current Rating - Maximum
15 A
Wattage - Maximum
500 W
On/Off Cycles - Maximum
2
Display Type
Mechanical
NEMA Receptacle Configuration
5-15R
Number of Receptacles
1
Time Setting - Maximum
24 hr
Time Setting - Minimum
30 min
AC Voltage Rating
125V AC

Description

Plug-In Timer, Min. Time Setting 30 min, Max. Time Setting 30 min, 23 hr, Max. On/Off Cycles 24, Voltage 120V AC, Watts 500 W, Type of Switch Digital, Indoor, Receptacles 1, Receptacle Type 5-15R, Color White, Style Plug In, Number of Gangs 1, Battery Type NiMH, Standards California Title 24, CSA Certified, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.