
Tork Antibacterial Foam Soap S4, Helps Kill Common Bacteria, 6 x 1L, 401215, PK6
Mfr # 401215
Zoro # G7765310
product price: $95.99
/pk 6, $16.00/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1 L
Fragrance
Unscented
Hygiene Form
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401215
Zoro #
G7765310
UPC #
10073286643947
Country of Origin
United States
Dimensions
Container Size
1 L
Size
1 L
Overall Length
11.375
Overall Height
10.5
Overall Width
7.75
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Form
Foam
Color
Clear
For Use With
Tork® S4 Liquid Skincare Dispensers, Stands, and Mounting Kits - 466000, 466100, 570010, 570018, 570038, 571501, 571508, 571600, 571608
Features
For Use With Tork® S4 Liquid Skincare Dispensers, Stands, and Mounting Kits
Material
NONP
Application
General Purpose; Hand
Cleaner Container Type
Bottle
Standards
NSF E2 Certified
Soap/Lotion Type
Foam
Packaging Type
Bottle
Weight
14.82 lbs
For Use On
Bacteria; Dirt; Grime
Description
Tork® Premium Antibacterial Foam Soap, Unscented, 1 L, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.