Shop TORK
See all product information
Create Account
Premium Xpress Soft H2 White Multifold 2-Ply Paper Towel, 2160PK
- Mfr # MB579
- Zoro # G123372951
product price:Â
$
65.89
/pk of 2160, $0.03/ea
Key Features
Material
Paper
Ply
2
Sheet Length
9.5 in
Color
White
Sheet Width
9.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB579
- Zoro #
- G123372951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 9.5 in
- Sheet Width
- 9.1 in
Details
- Material
- Paper
- Ply
- 2
- Color
- White
- Item
- Paper Towel
Description
Tork Premium Soft Xpress 3-Panel Multifold Hand Towels. Superior appearance, hand feel, strength and absorbency. High-performance towels help customers use fewer, resulting in greater cost savings. Maintain a high-end image with reduced waste and clutter. Hands dry faster thanks to greater absorbency and overall better performance. Contains minimum 50% recycled fiber, minimum 40% post-consumer fibers - environmental benefit and positive image builder.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.