Shop TORK

Soap Dispenser, Black, Counter

  • Mfr # 571718
  • Zoro # G614741747

product price: 
$
90.89
/ea

Key Features

Color
Silver
Material
Stainless Steel
Finish
Smooth
Mount Type
Counter
Series
S26
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
571718
Zoro #
G614741747
UPC #
10073286668285
Country of Origin
Philippines

Dimensions

Refill Size
2,000 mL
Spout Length
6 ft
Overall Width
3 7/8 in
Overall Depth
6 5/8 in
Overall Height
5 1/8 in
Maximum Countertop Thickness
1/16 in
Counter Hole Diameter
7/8 in
Fits Chest Size
6 ft Long Hose, Compatible with Tork Vision Cleaning, LED Maintenance Light, Refill Bottle Features A Tamper-Resistant Pump

Details

Item
Hand Soap Dispenser
Color
Silver
Material
Stainless Steel
Finish
Smooth
Mount Type
Counter
Series
S26
Compatible with Manufacturer Model Number
400039
Form
Foam
Operation Mode
Automatic
Power Source
AC Power, Battery
Includes
Mounting Hardware
Ligature Resistant
No
Warranty
Limited Lifetime with Signed TorkSelect Agreement
Features
6 ft Long Hose, Compatible with Tork Vision Cleaning, LED Maintenance Light, Refill Bottle Features A Tamper-Resistant Pump
Voltage
2 V
Product Type
Hand Soap Dispenser
Lockable
Yes
Batteries Included
No
Number of Batteries Required
4
For Use with Mfr Model Number
400039
Compatible Manufacturer Part Number
400039
Compatible with Mfr. Model No.
400039
Compatible Manufacturer Model Number
400039
For Use With Mfr. Model Number
400039
Compatible with Manufacturer Model No.
400039
Compatible Pump Manufacturer Part Number
400039
Compatible Mfr. Model Number
400039
Compatible with Grainger Part Number
847ZN4
For Manufacturer Part Number
400039
Compatible with Mfr. Model Number
400039
Power Source - TS Only
Battery; AC Power
Power Source - old
Battery; AC Power
Shell Material
Stainless Steel
Wire Color
Silver

Description

Soap and Sanitizer Dispenser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.