Tork

Spring-Wound Timer, Range 0 to 12 hr.


original price: $31.49
3% off
new price: $30.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Timing Range 0 to 12 hr
  • Contact Form SPDT
  • Hold Feature Yes
  • Faceplate Color White
  • Max. Amps @ 125VAC 20 A
See all product information

Product Information

Dimensions

Width 3 in
Height 5 in

Details

Item Spring-Wound Timer
Timing Range 0 to 12 hr
Contact Form SPDT
Hold Feature Yes
Faceplate Color White
Max. Amps @ 125VAC 20 A
Number of Gangs 1
Max. Amps @ 250VAC 10 A
HP @ 240V 2 hp
HP @ 120V 1 hp
Max. Amps @ 277VAC 10 A
Standards California Title 24 Compliant, cULus
Knob Plastic
Application Whole House Fans; Indoor/Outdoor Lighting; Bathroom Fans; Self Storage Control
Input Voltage 125/250/277V AC
Frequency 50/60 Hz
Operating Temp. Range 32 to 122°F

Description

Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color White, Knob Plastic, Standards California Title 24 Compliant, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.