Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring-Wound Timer, Range 0 to 12 hr.

  • Mfr # A512HW

  • Zoro # G0988677


product price: $43.69
/ea

Key Features

Timing Range
0 to 12 hr
Contact Form
SPDT
Hold Feature
No
Faceplate Color
White
Max. Amps @ 125VAC
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A512HW
Zoro #
G0988677
UPC #
786261151193
Country of Origin
China

Dimensions

Height
5 in
Width
3 in

Details

Item
Spring Wound Timer
Timing Range
0 to 12 hr
Contact Form
SPDT
Hold Feature
No
Faceplate Color
White
Max. Amps @ 125VAC
20 A
Number of Gangs
2
HP @ 120V
1 hp
Knob
Plastic
HP @ 240V
2 hp
Standards
UL Listed
Max. Amps @ 250VAC
10 A
Max. Amps @ 277VAC
10 A
Frequency
50/60 Hz
Operating Temp. Range
32 to 122°F
Application
HVAC, Lighting, Motor, Pumps
Input Voltage
125/250/277V AC
Mounting Style
Flush
Indoor/Outdoor Usage
Indoor
Features
Automatic Shutoff, Consistent, Easy In-Box Mounting, Durable, Variable Time Setting
Includes Hold
No Hold Included
Current Rating - Maximum
20 A
Includes Wall Plate
No
AC Voltage Rating
125V AC
Product Type
Wall Switch Timers
Display Type
Mechanical
Time Setting - Maximum
12 hr
Series
TORK
Time Setting - Minimum
30 min
Horsepower @ 120V - Maximum
1 hp
Body Color
White
Horsepower @ 240V - Maximum
2 hp
Time Range
1 to 12 hr

Description

Spring-Wound Timer, HP @ 120V 1 hp, HP @ 240V 2 hp, Number of Gangs 1, Features Automatic Shutoff, Consistent, Easy In-Box Mounting, Durable, Variable Time Setting, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.