Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring-Wound Timer, Range 0 to 2 hr.

  • Mfr # C502H

  • Zoro # G0964910


product price: $52.29
/ea

Key Features

Timing Range
0 to 2 hr
Contact Form
SPDT
Hold Feature
No
Faceplate Color
Silver
Max. Amps @ 125VAC
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C502H
Zoro #
G0964910
UPC #
786261155078
Country of Origin
China

Dimensions

Height
5 in
Width
3 in

Details

Item
Spring Wound Timer
Timing Range
0 to 2 hr
Contact Form
SPDT
Hold Feature
No
Faceplate Color
Silver
Max. Amps @ 125VAC
20 A
Number of Gangs
2
HP @ 120V
1 hp
Standards
UL Listed
HP @ 240V
2 hp
Max. Amps @ 277VAC
10 A
Knob
Plastic
Max. Amps @ 250VAC
10 A
Input Voltage
125/250/277V AC
Application
HVAC, Lighting, Motor, Pumps
Frequency
50/60 Hz
Operating Temp. Range
32 to 122°F
Includes Wall Plate
Yes
Current Rating - Maximum
20 A
Mounting Style
Flush
Series
TORK
AC Voltage Rating
125V AC
Time Setting - Maximum
2 hr
Includes Hold
No Hold Included
Body Color
Silver
Product Type
Wall Switch Timers
Display Type
Mechanical
Horsepower @ 120V - Maximum
1 hp
Horsepower @ 240V - Maximum
2 hp
Indoor/Outdoor Usage
Indoor
Features
Automatic Shutoff, Consistent, Easy In-Box Mounting, Durable, Variable Time Setting
Time Range
1 to 2 hr

Description

Spring-Wound Timer, HP @ 120V 1 hp, HP @ 240V 2 hp, Number of Gangs 1, Features Automatic Shutoff, Consistent, Easy In-Box Mounting, Durable, Variable Time Setting, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.