Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Toilet Paper Roll White T34, Universal, 2-ply, 48 x 616 sheets, 240616, PK48

  • Mfr # 240616

  • Zoro # G4075204


product price: $78.19
/pk 48, $1.63/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Roll
Material
PAPER
Roll Length
4 in
Number of Sheets
616/Roll
Sheet Size
3.8 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240616
Zoro #
G4075204
UPC #
10073286647402
Country of Origin
United States

Dimensions

Roll Length
4 in
Sheet Size
3.8 in x 4 in
Overall Length
19.875
Overall Width
14.75
Sheet Length
4 in
Sheet Width
3-3/4 in
Core Dia.
1.93 in
Roll Dia.
5 in

Details

Item
Toilet Tissue
Toilet Paper Type
Roll
Material
PAPER
Number of Sheets
616/Roll
Color
White
Green Environmental Attribute
EPA, EcoLogo
For Use With
Tork® T34 Conventional Bath Tissue Dispensers - 88411, 55TR, 59TR
Standards
EcoLogo Certified; EPA Compliant; LEED Applicable
Tissue Type
Toilet
Ply
2

Description

Tork® Universal Bath Tissue, Septic Safe, 2-Ply, White, 616 Sheets/Roll, 48 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.