Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Dispenser, (1) Roll, Plastic

  • Mfr # 555028A

  • Zoro # G114742015


product price: $31.59
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
For Max. Roll Dia.
7 3/8 in
Dispenser Width
13 5/8 in
Dispenser Depth
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555028A
Zoro #
G114742015
UPC #
10073286621303
Country of Origin
Hungary

Dimensions

For Max. Roll Dia.
7 3/8 in
Dispenser Width
13 5/8 in
Dispenser Depth
5 1/4 in
Dispenser Height
10 3/4 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
Dispenser Mounting
Wall
Features
Closed Dispenser, Indicator Window, Roll Brake, Stub Roll Holder
Includes
Key
Sublease Requirement
Sublease Not Required
Compatible Mfg. Model Number
11020602, 12013903, 12024402
Toilet Paper Type
Jumbo Core
Ligature Resistant
No
Warranty
1 yr
Dispenser Capacity
(1) Roll with Stub Roll
ADA Compliance
Yes
Dispenser Configuration
Circular Double Roll
Product Series
T2
Roll Capacity
2 Jumbo Rolls (1 Jumbo Roll & 1 Jumbo Stub Roll)

Description

Toilet Paper Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.