Toilet Seat Cover Dispenser Smoke V1
- Mfr # 1951001
- Zoro # G522576936
product price:Â
$
9.89
/ea
Key Features
Dispenser Width
16 in
Fold Type
1/2 Fold
Dispenser Product Grouping
Toilet Seat Cover Dispenser
Dispenser Color
Black
Dispenser Height
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1951001
- Zoro #
- G522576936
- UPC #
- 10073286647907
- Country of Origin
- United States
Dimensions
- Dispenser Width
- 16 in
- Dispenser Height
- 11 1/2 in
- Dispenser Depth
- 3 1/8 in
Details
- Fold Type
- 1/2 Fold
- Dispenser Product Grouping
- Toilet Seat Cover Dispenser
- Dispenser Color
- Black
- Finish
- Smooth
- Item
- Toilet Seat Cover Dispenser
- Dispenser Material
- Plastic
- Dispenser Capacity
- (250) Seat Covers
- Compatible Mfg. Model Number
- TC0020
- ADA Compliance
- Yes
- Dispenser Mounting
- Wall; Surface
- Series
- V1 Silhouette(R)
Description
Toilet Seat Cover Dispenser Smoke V1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.