Tork

Tork Electronic Paper Hand Towel Roll Dispenser Smoke H21, Touch-Free, 86ECO


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dispenser Operation Touch Free
  • Paper Towel Type Automatic Roll Towel Dispenser
  • Dispenser Material Plastic
  • Color Smoke
  • Dispenser Capacity (1) Roll
See all product information

Product Information

Dimensions

Dispenser Width 12.75
Dispenser Depth 9.12 in
Dispenser Height 21.457 in
Width 11.78 in
Depth 9.12 in
Height 14.39 in
For Roll Size 8" Diameter

Details

Item Paper Towel Dispenser
Dispenser Operation Touch Free
Paper Towel Type Automatic Roll Towel Dispenser
Dispenser Material Plastic
Color Smoke
Dispenser Capacity (1) Roll
Dispenser Color Smoke
Finish Stainless Steel
For Use With Tork® H21 Hand Towel Rolls RB350A, RB600, RB800, 214404, RB351, 214650, RB6002, RB8002, RB8004, RB10002, 214250, 218004, RK350A, RK600E, RK800E, RK8002, RK1000
Capacity One Roll
Warranty Yes, Against Manufacturer's Defects
Type Automatic Roll Towel Dispenser
Weight 5.29 lbs
Compatible Mfg. Model Number RB350A, RB600, RB800, 214404, RB351, 214650, RB6002, RB8002, RB8004, RB10002, 214250, 218004, RK350A, RK600E, RK800E, RK8002, RK1000
ADA Compliance Yes
Standards ADA Compliant

Description

Tork Electronic Hand Towel Roll Dispenser Smoke H21:
Made to last in high-traffic restrooms, these battery-operated dispensers are durable and easy to maintain with many convenient hidden features. Intuitive refilling and a low battery-life indicator keep productivity high. This touch-free dispenser reduces germ spread with one-at-a-time dispensing. Plus, it's designed for durability and made of high-Impact, scratch-resistant plastic so that it lasts in your facility.


  • •Clean, modern appearance complements any décor.
  • •Easy maintenance with translucent window that shows when a refill is needed.
  • •Smooth cover hides scratches and maintains image.
  • •Cover with no recesses is easy to clean and maintain.
  • •High capacity for reduced costs and fewer service interruptions.
  • •Built-in pilferage control.
  • •High impact plastic helps prevent breakage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.