Shop All Paper Towels
Tork
Tork Paper Towels, Nature, 6 PK
Mfr # TRK290088
Zoro # G104851284
product price: $93.59
/pk 6, $15.60/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nature
- Product Series Tork
- Sheet Size 7.68" x 700 ft
- Sheets per Roll 884
- Features Embossed; Absorbent
Product Information
- Brand Tork
- MFR # TRK290088
- Zoro # G104851284
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7.68" x 700 ft |
Details
Description
Designed specifically for the Tork Elevation Matic Hand Towel Roll Dispenser (not included), these Universal Matic Hand Towels offer a high-performing product for no-touch, hygienic dispensing systems. For easy maintenance in high-traffic washrooms, this roll delivers 884 towels for the Tork Matic or 1,050 towels roll with the Intuition 8" setting to meet high-capacity needs. Embossing enhances hand feel and maximum absorbency so fewer towels are used per hand dry. Long-lasting rolls minimize maintenance costs while maximizing service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Surfox-N 3.78L (54A025)
- SCOTCH-BRITE Scouring Pad, 6" L x 3-7/8" W, Blue, PK10 (622-10)
- DAYTON Wet/Dry Vacuum, 16 gal, 1,200 W (61HV92)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, White, 6 in L Overall (5380775)
- TORK Tork Centerfeed Hand Towel White M23, One-at-a-time Dispensing, 6 x 530 Towels, RC530 (RC530)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- TORK Tork Basic Paper Wiper Natural W6, Roll Towel, 4 x 1452 Sheets, 291350 (291350)
- TORK Tork Paper Hand Towel Roll White H21, Advanced, 100% Recycled Fiber, 6 rolls x 800 ft, RB800 (RB800)
- TORK Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201 (121201)
- TORK Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137 (510137)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89460)
- Tork Paper Towels