Zoro Homepage

Universal Bath Tissue, Septic Safe, 2-Ply, White, 500 Sheets/Roll, 48PK

  • Mfr # TM1601A

  • Zoro # G515960797


product price: $69.09
/pk 48, $1.44/ea

Key Features

Ply
2
Color
White
Number of Sheets
500/Roll
Sheet Length
3.75 in
Sheet Width
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1601A
Zoro #
G515960797
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
3.75 in
Sheet Width
4.2 in

Details

Ply
2
Color
White
Number of Sheets
500/Roll
Item
Regular Roll Bath Tissues

Description

Tork Universal Bath Tissue is an absorbent economical toilet paper that delivers value and performance while embossed to enhance bulk and softness. Provides special tightly wound rolls and easy start tail seals to prevent waste and aid in source reduction. Each roll is elegantly wrapped to ensure sanitary protection while delivering quality, value, and performance. Tork toilet paper has rapid breakup, ideal for all plumbing systems. All Tork bath tissue products are safe for septic systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.