Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork White, 16 PK MB578

White, 16 PK (Discontinued)

  • Mfr # MB578
  • Zoro # G7569380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB578
Zoro #
G7569380
UPC #
10073286625851
Country of Origin
United States

Dimensions

Overall Height
9.875
Overall Width
15.5
Overall Length
21

Details

Color
White
Weight
16.110013
For Use With
424824, 420580, 100297, 101293, 420483, 424814, 420570, MK530A, MK520A, MB538, MK518A, MB540A, 424874, FSMF2, REN06488WB, MB579, MB573, 101298
Material
PAPER

Description

TorkĀ® Premium Soft Xpress 3-Panel Multifold Hand Towels, 9.13 x 10.88, 135/Packs, 16 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.