This item is Discontinued.

Tork Wipes, Box, NONW 520371

Wipes, Box, NONW (Discontinued)

  • Mfr # 520371
  • Zoro # G4589862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520371
Zoro #
G4589862
UPC #
7322540057515
Country of Origin
Netherlands

Dimensions

Length
9.2913
Width
15.5512
Height
9.3701
Overall Length
15.591
Overall Width
9.409
Overall Height
9.646

Details

Item
Wipes
Material
NONW
Color
Grey
Container Type
Box
Ply
1
Application
461122, 461102, 461123
Net Weight
6.823006

Description

TorkĀ® Industrial Cleaning Cloth Handy Box, 1-Ply, 14 x 16.9, Gray, 280/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.