This item is Discontinued.

No Product Image Available

Wipes, White, NONW, 70WM1, 8.7" x 11.8" (Discontinued)

  • Mfr # 192594
  • Zoro # G4577770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192594
Zoro #
G4577770
UPC #
10073286621594
Country of Origin
China

Dimensions

Sheet Size
8.7" x 11.8"
Overall Width
13
Overall Length
13
Overall Height
8.625

Details

Item
Wipes
Color
White
Material
NONW
Application
70WM1
Net Weight
10.850008

Description

TorkĀ® Premium ShopMax Wet Wipes, 8.7 x 11.8, For All Surfaces, 72/Pack, 4 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.