Shop TORK
See all product information
Create Account
Xpress Extra Soft Multifold Towel, 2-Ply, 9.12 x 12.8, White, 94 Towels, 16PK
Mfr # 101298
Zoro # G015960334
product price:Â $112.99
/pk 16, $7.06/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Multi-Fold
Number of Sheets
94
Ply
2
Color
White
Sheet Length
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101298
- Zoro #
- G015960334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 12.8 in
- Sheet Width
- 9.12 in
Details
- Paper Towel Type
- Multi-Fold
- Number of Sheets
- 94
- Ply
- 2
- Color
- White
- Item
- Paper Towels
- Material
- Paper
Description
Offering superior softness, this towel shows your customers what luxury feels like. Tork Premium Extra Soft Xpress Four-Panel Multifold Hand Towels system creates ready-to-use towels with no towel fall out, and portion control to deliver one towel every time. Ideal for medium-traffic restrooms, this system provides both comfort and hygiene to your guests. High-performance towels mean customers use less, resulting in greater cost savings and reduced waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.