Hardwound Paper Towel Roll, 1 Ply, Continuous Sheets, 550 ft, Brown, 6 PK
- Mfr # 8631060
- Zoro # G814742063
product price:Â
$
58.99
/pk of 6, $9.83/ea
Key Features
Ply
1
Material
Paper
Roll Width
8 in
Sheet Size
Continuous
Roll Dia.
6 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8631060
- Zoro #
- G814742063
- UPC #
- 10073286646092
- Country of Origin
- United States
Dimensions
- Roll Width
- 8 in
- Roll Length
- 550 ft
- Sheet Size
- Continuous
- Roll Dia.
- 6 3/16 in
- Core Dia.
- 1 15/16 in
- Sheet Width
- 8 in
- Fits Chest Size
- Compatible with Tork H86 Dispensers
Details
- Item
- Paper Towel Roll
- Paper Towel Type
- Continuous Roll
- Ply
- 1
- Material
- Paper
- Features
- Compatible with Tork H86 Dispensers
- Color
- Brown
- Compatible Mfg. Model Number
- 774828
- Series
- H86
- Shell Material
- Paper
- Wire Color
- Brown
Description
Paper Towel Rolls, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.