Xpressnap Café Napkin Dispenser, 5.88 x 5.88 x 6.2, Granite, PK4 (Discontinued)
- Mfr # 31XRT
- Zoro # G7569870
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31XRT
Zoro #
G7569870
UPC #
10073286623352
Country of Origin
United States
Dimensions
Overall Length
13.125
Length
6.1024
Overall Height
7.125
Height
6.2992
Width
6.1024
Overall Width
13.125
Details
Weight
7.367006
Color
granite
Material
NONP
For Use With
552228, 552120, 309696, 302030, 309697, 302028, 463002, 302020, 552028, 552020, 73TR, 78T1
Description
Tork® Xpressnap Café Napkin Dispenser, 5.88 x 5.88 x 6.2, Granite, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.