Shop TORK
See all product information
Create Account
Xpressnap White Dispenser Napkin, PK32
- Mfr # 101990
- Zoro # G923785005
product price:Â
$
120.99
/pk of 32, $3.78/ea
Free Shipping & Returns
Key Features
Ply
2
Unfolded Napkin Size
8.5 in x 6.5 in
BPI Certified
Yes
Packs per Case
32
FSC Certified
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101990
- Zoro #
- G923785005
- UPC #
- 10073286670554
- Country of Origin
- United States
- Ply
- 2
- BPI Certified
- Yes
- Packs per Case
- 32
- FSC Certified
- Yes
- Item
- Dispenser Napkin
- Compostable
- Commercially Compostable
- Pack Count
- 250
- Uses Dispenser
- N4
- Bio-Based
- Yes
- Product Series
- Xpressnap(R)
- USDA Certified Bio-based Products
- Yes
Dimensions
- Unfolded Napkin Size
- 8.5 in x 6.5 in
- Unfolded Napkin Length
- 8 1/2 in
- Folded Napkin Width
- 6.5 in
- Folded Napkin Length
- 4 1/4 in
- Folded Napkin Dimensions
- 4.3 in x 6.5 in
- Unfolded Napkin Width
- 6 1/2 in
Description
Dispenser Napkin, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4.3 in x 6.5 in, FSC Certified Yes, Material Recycled Fiber, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 250, Packs per Case 32, Ply 2, Product Series Xpressnap(R), Standards EcoLogo, EPA CPG Compliant, USDA, Unfolded Napkin Size 8.5 in x 6.5 in, USDA Certified Bio-based Products Yes, Uses Dispenser N4, Folded Napkin Length 4 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.