Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Torklift S9013 Anchorguard Turnbuckle, Silver T1Q-S9013

S9013 Anchorguard Turnbuckle, Silver (Discontinued)

  • Mfr # T1Q-S9013
  • Zoro # G516319242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1Q-S9013
Zoro #
G516319242
UPC #
-
Country of Origin
China

Description

AnchorGuard turnbuckles are made of 100 Percent Stainless Steel. The front turnbuckles are spring-loaded and the rear are cushioned. These are easy to set-up with the spring tension indicators and each turnbuckle is labeled so it easy to figure out which one goes where. Simply put AnchorGuards are better than the rest. Features Compatibility - Bed Mounted Tie Down. End Type1 - Spring Loaded Hook. End Type2 - Hook. Reach Length - 2 Front With 15-1 2 To 21-3 4 in. And 2 Rear With 29-1 2 To 33 in. Capacity - 800 lbs. Color - Silver. Material - Stainless Steel. Lockable - Yes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.