Shop TORNADO
See all product information
Create Account
Battery Charger, Black, 7 in L
- Mfr # TMS033
- Zoro # G023366968
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Product Type
Battery Charger
Standards
ETL Listed
Compatible Brand
Tornado
Fits Machine Size
17 in
Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMS033
- Zoro #
- G023366968
- UPC #
- 098612137184
- Country of Origin
- China
- Product Type
- Battery Charger
- Standards
- ETL Listed
- Compatible Brand
- Tornado
- For Use With
- Ultra-Compact Scrubber
- Compatible with Manufacturer Part Number
- TS040-W17-U
- Compatible Series
- Microburst
- Material
- Plastic
- Item
- Battery Charger
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Ultra-Compact Scrubber
- Traction Material
- Plastic
Dimensions
- Fits Machine Size
- 17 in
- Diameter
- 3 in
- Overall Length
- 7 in
- Overall Width
- 3 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Battery Charger, Product Type Battery Charger, Material Plastic, Overall Length 7 in, Diameter 3 in, Overall Width 3 in, Color Black, Fits Machine Size 17 in, Compatible with Manufacturer Part Number TS040-W17-U, For Use With Ultra-Compact Scrubber, Standards ETL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.