Floor Burnisher, 35 1/2 in L, 23 in W
Mfr # 98482B
Zoro # G006905504
product price: $1,588.99
/eaKey Features
Motor
1.5 hp
Power Source
AC
Deck Style
Disk
Brush Speed
2,000 RPM
Construction
High Density Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98482B
Zoro #
G006905504
UPC #
-
Country of Origin
United States
Dimensions
Pad/Brush Size
20 in
Pad Size
20 in
Cord Length
75 ft
Handle Length
4 1/8 ft
Overall Width
23 in
Overall Length
35 1/2 in
Wheel Diameter
4 in
Details
Item
High Speed Burnisher Glazer
Motor
1.5 hp
Power Source
AC
Deck Style
Disk
Brush Speed
2,000 RPM
Construction
High Density Polyethylene
Includes
20 in Burnishing Path, Flex Pad Holder, Metal Tube and Switch Housing
Voltage
115V AC
Product Type
Floor Burnisher
Horsepower
1 1/2 hp
Battery Chemistry
PM DC Rectified Motor
Housing Material
Polyethylene
Deck Material
Polyethylene
Handle Material
Metal
Brush Speed - Maximum
2,000 RPM
Description
Floor Burnisher, Recovery Tank Capacity Not Applicable, Deck Style Disk, Brush Speed - Maximum 2,000 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 20 in, Includes Flex Pad Holder, Metal Tube and Switch Housing, Style Not Applicable, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time Not Applicable, Brush Pressure - Maximum 16 lb, Brush Speed - Minimum 1,600 RPM, Cord Length 75 ft, Features Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.