Zoro Homepage

Floor Scrubber, 15 in L, 17 in W

  • Mfr # TS050-W13-U

  • Zoro # G604377222


product price: $2,504.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
13 in
Power Source
AC
Solution Tank Capacity
1 gal
Style
Walk Behind
Deck Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS050-W13-U
Zoro #
G604377222
UPC #
098612079910
Country of Origin
India

Dimensions

Cord Length
40 ft
Overall Width
17 in
Overall Length
15 in

Details

Item
Floor Scrubber
Cleaning Path
13 in
Power Source
AC
Solution Tank Capacity
1 gal
Style
Walk Behind
Deck Style
Cylindrical
Brush Speed
650 RPM
Max. Productivity
3,775 sq ft/hr
Recommended Cleaning Chemicals
Neutral Cleaner
Recovery Tank Capacity
0.75 gal
Sound Level
69 dB
For Use With
Floor Cleaning Brushes or Pads, Hard Surface Flooring
Max. Brush Pressure
190 g
Product Type
Floor Scrubber
Series
Vortex
Brush Pressure - Maximum
128.38 lb
Productivity - Maximum
3,775 sq ft/hr
Battery Chemistry
Not Battery Powered
Brush Speed - Maximum
650 RPM

Description

Floor Scrubber, Recovery Tank Capacity 0.75 gal, Deck Style Cylindrical, Brush Speed - Maximum 650 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 13 in, Includes Not Applicable, Style Walk Behind, Solution Tank Capacity 1 gal, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Pressure - Maximum 128.38 lb, Brush Speed - Minimum 650 RPM, Cord Length 40 ft, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.