Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 17 7/8 in L, 13 7/8 in W

  • Mfr # TS040-W17-U

  • Zoro # G114338386


product price: $3,059.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
17.5 in
Power Source
Battery
Solution Tank Capacity
1.3 gal
Style
Compact
Deck Style
Disk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS040-W17-U
Zoro #
G114338386
UPC #
098612103202
Country of Origin
China

Dimensions

Overall Width
13 7/8 in
Overall Length
17 7/8 in

Details

Item
Floor Scrubber
Cleaning Path
17.5 in
Power Source
Battery
Solution Tank Capacity
1.3 gal
Style
Compact
Deck Style
Disk
Brush Speed
365/435 RPM
Voltage
36V DC
Includes
Brush, Charger
Sound Level
67 dBA
For Use With
Hard Surface Flooring
Features
Eco Mode and Regular Mode, Eco Mode Battery Run Time: 2 hr, Eco Mode Brush Speed: 365 RPM, Magnetically Mounted Brushes and Quick-Release Squeegee
Recovery Tank Capacity
2.1 gal
Brush Speed - Maximum
435 RPM
Includes Battery
No
Productivity - Maximum
19,000 sq ft/hr
Brush Pressure - Maximum
45 lb
Battery Run Time
1.5 hr
Product Type
Floor Scrubber
Battery Chemistry
Lithium Iron Phosphate
Brush Speed - Minimum
365 RPM
Series
Microburst
Battery included
no

Description

<p>Floor Scrubber, Recovery Tank Capacity 2.1 gal, Deck Style Disk, Brush Speed - Maximum 435 RPM, Battery Chemistry Lithium Iron Phosphate, Power Source Battery, Cleaning Path 17.5 in, Includes Brush, Charger, Style Compact, Solution Tank Capacity 1.3 gal, Product Type Floor Scrubber, Battery Run Time 1.5 hr, Brush Pressure - Maximum 45 lb, Brush Speed - Minimum 365 RPM</p><br><ul><li>• 360* Rotation handle </li><li>• Battery Life indicator </li><li>• Run time 90 minutes</li><li>• Auto shut off</li><li>• 36v Li-ion battery</li><li>• 17.5" cleaning path</li><li>• Solution tank 1.3 gal.</li><li>• Recovery tank 2.1 gal.</li><li>• Coverage 19,000 sq ft/hr</li></ul>

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.