Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, Single, 17 In, 1.5HP, 175rpm

  • Mfr # 97590

  • Zoro # G5159086


product price: $1,426.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Machine Size
17 in
Motor
1.5 hp
Power Source
AC
Deck Style
Disk
Brush Speed
175 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97590
Zoro #
G5159086
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
17 in
Cord Length
50 ft
Pad/Brush Size
17 in
Handle Length
4 1/8 ft
Overall Width
17 in
Overall Length
50 in

Details

Item
Floor Scrubber
Motor
1.5 hp
Power Source
AC
Deck Style
Disk
Brush Speed
175 RPM
Speed
Single
Features
Bi-Speed Models Have the Versatility to Provide Stripping or Ultra High-Speed Polishing, Cam-Lever Provides Variable Height Adjustment, Can Be Fitted with Pads and Disc Brushes for Multiple Tasks, Cushioned Handle Grips to Minimize Operator Fatigue
Construction
Rolled Steel
Includes
Pad Holder
Sound Level
69 dB
For Use With
Mfr. No. TL16
Voltage
115V AC
Product Type
Floor Scrubber
Brush Speed - Maximum
175 RPM
Horsepower
1 1/2 hp
Frequency
60 Hz
Handle Material
Aluminum
Housing Material
Steel
Battery Chemistry
Not Battery Powered
Deck Material
Steel

Description

Floor Scrubber, Recovery Tank Capacity Not Applicable, Deck Style Disk, Brush Speed - Maximum 175 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 17 in, Includes Pad Holder, Style Not Applicable, Solution Tank Capacity 3 gal, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Pressure - Maximum 70 lb, Brush Speed - Minimum 175 RPM, Cord Length 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.