15-Ton Polyurethane Wheel Chock, 15 Ton GVW, Fits 27-35" Tire Diameter. (Roped Set)

  • Mfr # WC-UO400-2R

  • Zoro # G115078236


product price:  $107.66
/ea
Free Shipping & Returns

Key Features

Width
7.25
Material
Polyurethane
Depth
6.9
Color
Orange
For Use With
Minimum, Two Chocks Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-UO400-2R
Zoro #
G115078236
UPC #
-
Country of Origin
United States

Dimensions

Width
7.25
Depth
6.9
Length
8.5
Max. Tire Diameter
27 to 35 inches

Details

Item
Wheel Chock
Includes
Pair with Rope
Material
Polyurethane
Color
Orange
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
15 Tons
Primary Wheel Chock Application
General Purpose; Trucks, Trailers, Utility Vehicles
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI

Description

The TORO WC-UO400-2R General Purpose Wheel Chock Roped Set is a dependable safety solution for vehicles and equipment. Crafted from durable and highly visible orange urethane, they are designed to meet rigorous compliance standards, including MSHA, OSHA, NFPA, DOT, SAE, and ANSI. Complete with holes for ropes or brackets for your convenience, this chock set offers the best in safety, security, and versatility. With dimensions of 8.5"L x 7.25"W x 6.9"H and a weight of 2.2 lbs each, each chock is capable of accommodating tire diameters from 27 to 35 inches and has a Gross Vehicle Weight (GVW) of 30,000 lbs (15 Tons). Trust in TORO for a maintenance-free, customizable solution that prioritizes your vehicle safety needs.
  • • Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.